Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX VSL100ARJP05-DL DIRECTIONAL LOCK SWIVEL CASTOR 100MM RUBBER TY
SPARTEX VSL100ARJP05-DL DIRECTIONAL LOCK SWIVEL CASTOR 100MM RUBBER TY
Caster for transport Spartex
References
spartex:
UK-VSL100ARJP05-DL
rubix:
230A4229
Technical specifications
Load capacity
160
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX VSL100ARJP05-DL DIRECTIONAL LOCK SWIVEL CASTOR 100MM RUBBER TY
PLATE FIXING DIRECTIONAL LOCK SWIVEL CASTOR 150MM RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
160
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
80.57
excl. VAT
/
Each
£
96.68
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V50A125APJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BAL
583351 LEX-PO 125KAD-FI CASTOR
JACKING UNIT SIDE WINDING 250MM TWIN WHEEL POLYURE
SPARTEX V361RN SWIVEL CASTOR 75MM RUBBER TYRED WHEEL PLAIN BORE
SPARTEX 28910GDFR HIGH TEMPERATURE BRAKED CASTOR 125MM THERMOPLASTIC W
SPARTEX V81Q125NYRP04 STAINLESS FIXED CASTOR 125MM NYLON WHEEL ROLLER
CAST IRON SWIVEL BRAKED PLATE 150MM 910KG
SPRUNG LOADED ERGONOMIC SPEED POLYURETHANE FIXED
HIGH TEMP WHEEL STAINLESS SWIVEL PLATE 100MM 180KG AT
SPARTEX V51Q100NPJP05 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL
SPARTEX V50Q160PTJP05 SWIVEL CASTOR 160MM POLYURETHANE TYRED WHEEL
BLICKLE 125MM SWIVEL CASTOR LKX-POTH 125XK-3-FI
SPARTEX V52A100PTJP04 BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED WH
SPARTEX V50A100ARJP04 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL BALL BEAR
BLICKLE SE200/25K HEAVY DUTY WHEEL 200X50X25