Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V70V125TRJB12 SWIVEL CASTOR 125MM THERMOPLASTIC RUBBER TYRED W
SPARTEX V70V125TRJB12 SWIVEL CASTOR 125MM THERMOPLASTIC RUBBER TYRED W
Caster for transport Spartex
References
spartex:
UK-V70V125TRJB12
rubix:
230A3795
Technical specifications
Load capacity
120
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX V70V125TRJB12 SWIVEL CASTOR 125MM THERMOPLASTIC RUBBER TYRED W
SINGLE HOLE FIXING SWIVEL CASTOR 100MM THERMOPLASTIC RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
120
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.85
excl. VAT
/
Each
£
13.02
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPEED RUBBER SWIVEL PLATE 250MM 550KG
SPARTEX V41Q160BLRP05 FIXED CASTOR 160MM CUSHION RUBBER TYRED WHEEL RO
CAST IRON SWIVEL PLATE BRAKE 200MM 1000KG
BLICKLE 7682 L-G 150G CASTOR
SPARTEX V42Q080BLRB12 BRAKED SWIVEL CASTOR 80MM CUSHION RUBBER TYRED W
SPARTEX V82Q160NYRP05 STAINLESS BRAKED CASTOR 160MM NYLON WHEEL ROLLER
SPARTEX VFH250PTJP06 FIXED CASTOR 250MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V52Q160ARJP05 BRAKED CASTOR 160MM RUBBER TYRED WHEEL
BLICKLE LS-GTH 302K-ST CASTOR
BLICKLE LKR-SPO 100G-FA 750593 SWIVEL CASTOR
BLICKLE LKR-SPO 100G-FI-FA 738012 SWIVEL CASTOR
SPARTEX VSL200PTJP05SWB BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED
SPARTEX V50Q125ARJP05 SWIVEL CASTOR 125MM RUBBER TYRED WHEEL
BLICKLE L-ALEV 125K-FI PRESSED STEEL SWIVEL CASTOR
HIGH TEMPERATURE EPOXY RESIN NEW STYLE 160KG 100MM