Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V42Q080BLRP04 BRAKED SWIVEL CASTOR 80MM CUSHION RUBBER TYRED W
SPARTEX V42Q080BLRP04 BRAKED SWIVEL CASTOR 80MM CUSHION RUBBER TYRED W
Caster for transport Spartex
References
spartex:
UK-V42Q080BLRP04
rubix:
230A3924
Technical specifications
Load capacity
50
kg
Wheel diameter
80
mm
Product details
Technical specifications
Product details : SPARTEX V42Q080BLRP04 BRAKED SWIVEL CASTOR 80MM CUSHION RUBBER TYRED W
PLATE FIXING BRAKED SWIVEL CASTOR 100MM CUSHION RUBBER TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
50
kg
Wheel diameter
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.01
excl. VAT
/
Each
£
10.81
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V42Q100BNRP04 BRAKED CASTOR 100MM RUBBER TYRED WHEEL ROLLER
SPARTEX V72V125TRJB12 BRAKED CASTOR 125MM THERMOPLASTIC RUBBER TYRED W
SPRUNG LOADED RUBBER FIXED PLATE 150MM 200KG
SPARTEX V82Q160PNRP05 STAINLESS BRAKED CASTOR 160MM POLYURETHANE TYRED
NYLON SWIVEL CASTOR BRAKE 125MM 300KG LOAD
SPARTEX VFH100NYJHDP06 FIXED CASTOR 100MM NYLON WHEEL BALL BEARING
POLYURETHANE SWIVEL PLATE BRAKE 250MM 2000KG
SPARTEX V50Q250ARJP05 SWIVEL CASTOR 250MM RUBBER TYRED WHEEL
STAINLESS POLYURETHANE SWIVEL PLATE BRAKE 200MM 7
BLICKLE POEV 125/20K-SG HEAVY DUTY WHEEL
SPARTEX V81Q160GNJP05 STAINLESS FIXED CASTOR 160MM RUBBER TYRED WHEEL
NYLON SWIVEL CASTOR BRAKE 100MM 270KG LOAD
SPARTEX V41Q100SRRP04 FIXED CASTOR 100MM CUSHION RUBBER TYRED WHEEL RO
SPARTEX V81Q125GNJP04 STAINLESS FIXED CASTOR 125MM RUBBER TYRED WHEEL
SPARTEX VSLF100PTJP05 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL BALL