Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V81Q100PNPP04 STAINLESS FIXED CASTOR 100MM POLYURETHANE TYRED
SPARTEX V81Q100PNPP04 STAINLESS FIXED CASTOR 100MM POLYURETHANE TYRED
Caster for transport Spartex
References
spartex:
UK-V81Q100PNPP04
rubix:
230A4145
Technical specifications
Load capacity
150
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX V81Q100PNPP04 STAINLESS FIXED CASTOR 100MM POLYURETHANE TYRED
STAINLESS STEEL PLATE FIXING FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
150
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.87
excl. VAT
/
Each
£
27.44
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V72V100PNJP04 BRAKED CASTOR 100MM POLYURETHANE TYRED WHEEL BAL
HIGH TEMP WHEEL STAINLESS SWIVEL PLATE 100MM 180KG AT
BLICKLE 269662 PHN 102/15G WHEEL DIA 100MM WIDTH 38MM HUB LENGTH 45MM
SPARTEX V80Q100PNPB12 STAINLESS SWIVEL CASTOR 100MM POLYURETHANE TYRED
BLICKLE BS-SPK100K HEAVY DUTY CASTOR FLANGED IRON WHEEL
SPARTEX V81Q125NYRP04 STAINLESS FIXED CASTOR 125MM NYLON WHEEL ROLLER
SPARTEX V42Q160BLRB12 BRAKED SWIVEL CASTOR 160MM CUSHION RUBBER TYRED
SPARTEX V41Q200SRRP05 FIXED CASTOR 200MM CUSHION RUBBER TYRED WHEEL RO
SPARTEX V72V125TRJB12 BRAKED CASTOR 125MM THERMOPLASTIC RUBBER TYRED W
SPARTEX V32V075TRPB10 BRAKED SWIVEL CASTOR 75MM THERMOPLASTIC RUBBER T
SPARTEX V52Q200NYJP05 BRAKED CASTOR 200MM NYLON WHEEL
NYLON SWIVEL PLATE 250MM 3000KG
SPARTEX V429PNB FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL ROLLER BEA
VARLEY 2V20A050NYPT10 50MM FURNITURE CASTOR 2V2A050NYPT10
BLICKLE L-ALEV 125K-FI PRESSED STEEL SWIVEL CASTOR