Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V81Q200NYRP05 STAINLESS FIXED CASTOR 200MM NYLON WHEEL ROLLER
SPARTEX V81Q200NYRP05 STAINLESS FIXED CASTOR 200MM NYLON WHEEL ROLLER
Caster for transport Spartex
References
spartex:
UK-V81Q200NYRP05
rubix:
230A4156
Technical specifications
Load capacity
400
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX V81Q200NYRP05 STAINLESS FIXED CASTOR 200MM NYLON WHEEL ROLLER
STAINLESS STEEL PLATE FIXING FIXED CASTOR 125MM NYLON WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
400
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.88
excl. VAT
/
Each
£
82.66
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 2VFH125NPJP06 TWINWHEEL FIXED CASTOR 125MM POLYURETHANE TYRED
SPARTEX V80Q080PNRP04 STAINLESS SWIVEL CASTOR 80MM POLYURETHANE TYRED
SPARTEX V72V075PNJP04 BRAKED CASTOR 75MM POLYURETHANE TYRED WHEEL BALL
BLICKLE BSD-GB 128K 754210 CASTOR WHEEL
BLICKLE WHEEL VPP200/20G
SPARTEX VSL200NPJP05-DL DIRECTIONAL LOCK CASTOR 200MM POLYURETHANE TYR
SPARTEX V42Q080PNRP04 BRAKED SWIVEL CASTOR 80MM POLYURETHANE TYRED WHE
BLICKLE 250MM FIXED CASTOR BS-VLE252K
SPARTEX V51A125NYJP05HD FIXED CASTOR 125MM NYLON WHEEL BALL BEARING
SPARTEX V42Q080BLRB12 BRAKED SWIVEL CASTOR 80MM CUSHION RUBBER TYRED W
SPARTEX V32V075POPP01 BRAKED SWIVEL CASTOR 75MM POLYPROPYLENE WHEEL PL
BLICKLE BRXA-PATH 50KD-FK FIXED CASTOR
SPARTEX V41Q100SRRP04 FIXED CASTOR 100MM CUSHION RUBBER TYRED WHEEL RO
SPARTEX V41Q160SRRP05 FIXED CASTOR 160MM CUSHION RUBBER TYRED WHEEL RO
SPARTEX V40Q080NYRP04 SWIVEL CASTOR 80MM NYLON WHEEL ROLLER BEARING