Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX VSH100NYJHDP06 SWIVEL CASTOR 100MM NYLON WHEEL BALL BEARING
SPARTEX VSH100NYJHDP06 SWIVEL CASTOR 100MM NYLON WHEEL BALL BEARING
Caster for transport Spartex
References
spartex:
UK-VSH100NYJHDP06
rubix:
230A4278
Technical specifications
Load capacity
300
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX VSH100NYJHDP06 SWIVEL CASTOR 100MM NYLON WHEEL BALL BEARING
PLATE FIXING SWIVEL CASTOR 125MM NYLON WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
300
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
117.24
excl. VAT
/
Each
£
140.69
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V32V125POPB12 BRAKED SWIVEL CASTOR 125MM POLYPROPYLENE WHEEL P
SPARTEX VFH100NYJHDP06 FIXED CASTOR 100MM NYLON WHEEL BALL BEARING
FIXED CASTOR. PLATE FIXING. 125MM GREY RUBBER TYRED WHEEL
SPARTEX 28209 HIGH TEMPERATURE STAINLESS FIXED 125MM THERMOPLASTIC WHE
SPARTEX V82Q080PNRP04 STAINLESS BRAKED CASTOR 80MM POLYURETHANE TYRED
BLICKLE BS-GSPO 152K-35 HEAVYDUTYFIXEDCASTOR GSPO152K-35
SPARTEX V361RN SWIVEL CASTOR 75MM RUBBER TYRED WHEEL PLAIN BORE
SPARTEX V80Q125NYPP04 STAINLESS SWIVEL CASTOR 125MM NYLON WHEEL PLAIN
SPARTEX V32V050POPP01 BRAKED SWIVEL CASTOR 50MM POLYPROPYLENE WHEEL PL
SPARTEX V41Q100BLRP04 FIXED CASTOR 100MM CUSHION RUBBER TYRED WHEEL RO
BLICKLEBPPN100G WHEEL
BLICKLE 40MMSWIVBRKDCASTOR LKR-SPO-100K-FI
RUBBER FIXED PLATE 150MM 400KG
NYLON SWIVEL PLATE BRAKE 250MM 3000KG
BLICKLE NYLON WHEEL PO160/20G