Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V82Q125PNRP04 STAINLESS BRAKED CASTOR 125MM POLYURETHANE TYRED
SPARTEX V82Q125PNRP04 STAINLESS BRAKED CASTOR 125MM POLYURETHANE TYRED
Caster for transport Spartex
References
spartex:
UK-V82Q125PNRP04
rubix:
230A4188
Technical specifications
Load capacity
200
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX V82Q125PNRP04 STAINLESS BRAKED CASTOR 125MM POLYURETHANE TYRED
STAINLESS STEEL PLATE FIXING BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
200
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.27
excl. VAT
/
Each
£
49.52
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V82Q100NYPP04 STAINLESS BRAKED CASTOR 100MM NYLON WHEEL PLAIN
POLYURETHANE BRAKED PLATE 125MM 300KG
SPARTEX VSLF200APJP05 FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V52Q125NPJP05 BRAKED CASTOR 125MM POLYURETHANE TYRED WHEEL
SPARTEX V52A100PTJP04 BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED WH
SPARTEX V51A200ARJP05 FIXED CASTOR 200MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V40Q160NYRP05 SWIVEL CASTOR 160MM NYLON WHEEL ROLLER BEARING
SPARTEX V42Q200BLRB12 BRAKED SWIVEL CASTOR 200MM CUSHION RUBBER TYRED
SPARTEX V40Q100BNRP04 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL ROLLER
BLICKLE L-PO 125G STEEL SWIVEL CASTOR 125MM X 40MM
SPARTEX V41Q100GNRP04 FIXED CASTOR 100MM RUBBER TYRED WHEEL ROLLER
SPARTEX V822RNBSWB BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL ROLLE
SPARTEX V81Q200GNJP05 STAINLESS FIXED CASTOR 200MM RUBBER TYRED WHEEL
SPARTEX VSH250PTJP06 SWIVEL CASTOR 250MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V71V125NYJP04 FIXED CASTOR 125MM NYLON WHEEL BALL BEARING