Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V82Q100NYPP04 STAINLESS BRAKED CASTOR 100MM NYLON WHEEL PLAIN
SPARTEX V82Q100NYPP04 STAINLESS BRAKED CASTOR 100MM NYLON WHEEL PLAIN
Caster for transport Spartex
References
spartex:
UK-V82Q100NYPP04
rubix:
230A4171
Technical specifications
Load capacity
150
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX V82Q100NYPP04 STAINLESS BRAKED CASTOR 100MM NYLON WHEEL PLAIN
STAINLESS STEEL PLATE FIXING BRAKED SWIVEL CASTOR 80MM NYLON WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
150
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.21
excl. VAT
/
Each
£
38.65
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 2VFH125APJP06 TWINWHEEL FIXED CASTOR 125MM POLYURETHANE TYRED
BLICKLE-BK-POTH-75G PRESSED STEEL FIXED CASTOR
SPARTEX V51A160APJP05 FIXED CASTOR 160MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V52A125NYJP05HD BRAKED SWIVEL CASTOR 125MM NYLON WHEEL BALL BE
BLICKLE 754098 CASTOR STEEL SWIVEL 125MM
SPARTEX V40Q080BNRB12 SWIVEL CASTOR 80MM RUBBER TYRED WHEEL ROLLER
SPARTEX V261RN SWIVEL CASTOR 65MM RUBBER TYRED WHEEL PLAIN BORE
SPRUNG LOADED RUBBER SWIVEL PLATE 200MM 500KG
SPARTEX 2V30V050POPB10 TWINWHEEL CASTOR 50MM POLYPROPYLENE WHEELS PLAI
SPARTEX V42Q200BLRP05 BRAKED SWIVEL CASTOR 200MM CUSHION RUBBER TYRED
SPARTEX VSH150PTJP06 SWIVEL CASTOR 150MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V50A100APJP04 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL BAL
SPARTEX V42Q200GNJP05 BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BA
SPARTEX V81Q100NYRP04 STAINLESS FIXED CASTOR 100MM NYLON WHEEL ROLLER
BLICK-BHF-ALTH-101K-1-FA 100MM FIXED CASTOR HEAVY DUTY