Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V82Q100PNRP04 STAINLESS BRAKED CASTOR 100MM POLYURETHANE TYRED
SPARTEX V82Q100PNRP04 STAINLESS BRAKED CASTOR 100MM POLYURETHANE TYRED
Caster for transport Spartex
References
spartex:
UK-V82Q100PNRP04
rubix:
230A4178
Technical specifications
Load capacity
150
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX V82Q100PNRP04 STAINLESS BRAKED CASTOR 100MM POLYURETHANE TYRED
STAINLESS STEEL PLATE FIXING BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
150
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.16
excl. VAT
/
Each
£
43.39
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE CASTOR WHEEL LK-SPO 100K-1-FI
SPARTEX VSL150APJP05SWB BRAKED SWIVEL CASTOR 150MM POLYURETHANE TYRED
POLYURETHANE SWIVEL CASTOR 100MM 250KG LOAD
SPARTEX V32V075TRPP01 BRAKED SWIVEL CASTOR 75MM THERMOPLASTIC RUBBER T
BLICKLE 60MM CASTOR HTH 60X60/10-56K
SPARTEX V50Q125PTJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL
SPARTEX VSL125ARJP05 SWIVEL CASTOR 125MM RUBBER TYRED WHEEL BALL BEARI
LAG 82MM SWIVEL CASTOR
BLICKLE 42531 L-RD 182R PRESSED STEEL SWIVEL CASTOR, MEDIUM DUTY
SPARTEX V42Q100BLRP04 BRAKED SWIVEL CASTOR 100MM CUSHION RUBBER TYRED
BLICKLE 250MM STEEL CASTOR LS-GTH-252K-RI2
SPARTEX V529NYB FIXED CASTOR 125MM NYLON WHEEL ROLLER BEARING
SPARTEX V52Q160NPJP05 BRAKED CASTOR 160MM POLYURETHANE TYRED WHEEL
BLICKLE 754098 CASTOR STEEL SWIVEL 125MM
SPARTEX V51Q100NYJP05 FIXED CASTOR 100MM NYLON WHEEL