Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX VFH250ARJP06 FIXED CASTOR 250MM RUBBER TYRED WHEEL BALL BEARIN
SPARTEX VFH250ARJP06 FIXED CASTOR 250MM RUBBER TYRED WHEEL BALL BEARIN
Caster for transport Spartex
References
spartex:
UK-VFH250ARJP06
rubix:
230A4320
Technical specifications
Load capacity
550
kg
Wheel diameter
250
mm
Product details
Technical specifications
Product details : SPARTEX VFH250ARJP06 FIXED CASTOR 250MM RUBBER TYRED WHEEL BALL BEARIN
PLATE FIXING FIXED CASTOR 200MM RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
550
kg
Wheel diameter
250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
177.92
excl. VAT
/
Each
£
213.50
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX VSL100NYJHDP05SWB BRAKED SWIVEL CASTOR 100MM NYLON WHEEL BALL
SPARTEX V71V075PNJP04 FIXED CASTOR 75MM POLYURETHANE TYRED WHEEL BALL
BLICKLE SWIVELCASTOR LKDB-PUA-50G
SPARTEX 28806 HIGH TEMPERATURE FIXED CASTOR 100MM THERMOPLASTIC WHEEL
SPARTEX V40Q160PNRP05 SWIVEL CASTOR 160MM POLYURETHANE TYRED WHEEL ROL
SPARTEX V82Q100NYRB12 STAINLESS BRAKED CASTOR 100MM NYLON WHEEL ROLLER
SPARTEX 2VSH100NYJHDP06 TWINWHEEL SWIVEL CASTOR 100MM NYLON WHEELS BAL
SPARTEX V42Q200NYRB12 BRAKED SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BE
SPARTEX V50A200NYJP05HD SWIVEL CASTOR 200MM NYLON WHEEL BALL BEARING
SPARTEX VSLF150APJP05 FIXED CASTOR 150MM POLYURETHANE TYRED WHEEL BALL
SPARTEX VSL100NPJP05 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
SPARTEX VSL150PTJP05-DL DIRECTIONAL LOCK CASTOR 150MM POLYURETHANE TYR
SPARTEX V40Q125NYRB12 SWIVEL CASTOR 125MM NYLON WHEEL ROLLER BEARING
BLICKLE 175MM NYLON WHEEL SPO 175/25K
BLICKLE 457945 LRA-TPA-100G-FI-GS10 SWIVEL BRAKE CASTOR W/M10 PIN