Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX VSL100NPJP05 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
SPARTEX VSL100NPJP05 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
Caster for transport Spartex
References
spartex:
UK-VSL100NPJP05
rubix:
230A4211
Technical specifications
Load capacity
300
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX VSL100NPJP05 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
PLATE FIXING SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
300
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.94
excl. VAT
/
Each
£
62.33
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX VSL150APJP05-DL DIRECTIONAL LOCK CASTOR 150MM POLYURETHANE TYR
SPARTEX V288NY FIXED CASTOR 65MM NYLON WHEEL PLAIN BORE
SPARTEX 28902GBFR HIGH TEMPERATURE BRAKED CASTOR 80MM THERMOPLASTIC WH
RUBBER SPEED SWIVEL PLATE 400MM 950KG
HIGH TEMP ORANGE EPOXY RESIM SWIVEL PLATE 100MM 15
BLICKLE FIXED CASTOR LEXRPOEV100GFISG
SPARTEX VSL200NPJP05 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V50A200ARJP05 SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX V40Q080NYRP04 SWIVEL CASTOR 80MM NYLON WHEEL ROLLER BEARING
SPARTEX V50Q250PTJP05 SWIVEL CASTOR 250MM POLYURETHANE TYRED WHEEL
SPARTEX V52Q250NYJP05 BRAKED CASTOR 250MM NYLON WHEEL
BLICKLE VSTH-100X40/25-40K H/DUTY WHEEL 100MM
SPARTEX V51A160APJP05 FIXED CASTOR 160MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V42Q125NYRB12 BRAKED SWIVEL CASTOR 125MM NYLON WHEEL ROLLER BE
SPARTEX VSL125APJP05-DL DIRECTIONAL LOCK CASTOR 125MM POLYURETHANE TYR