Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX 28806 HIGH TEMPERATURE FIXED CASTOR 100MM THERMOPLASTIC WHEEL
SPARTEX 28806 HIGH TEMPERATURE FIXED CASTOR 100MM THERMOPLASTIC WHEEL
Caster for transport Spartex
References
spartex:
UK-28806
rubix:
230A4381
Technical specifications
Load capacity
120
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX 28806 HIGH TEMPERATURE FIXED CASTOR 100MM THERMOPLASTIC WHEEL
HIGH TEMPERATURE PLATE FIXING FIXED CASTOR 100MM THERMOPLASTIC WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
120
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.63
excl. VAT
/
Each
£
23.56
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BLICK-BHF-ALTH-101K-1-FA 100MM FIXED CASTOR HEAVY DUTY
SPARTEX V42Q160BNJB12 BRAKED SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BA
BLICKLE WHEEL VPP200/20G
SPARTEX VFH250PTJP06 FIXED CASTOR 250MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V429PNB FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL ROLLER BEA
SPARTEX V32V100TRPP02 BRAKED SWIVELCASTOR 100MM THERMOPLASTIC RUBBER T
SPARTEX V40Q200BLRP05 SWIVEL CASTOR 200MM CUSHION RUBBER TYRED WHEEL R
BLICKLE FIXED CASTOR BSFN-GTH200K
SPARTEX V40Q160PNRP05 SWIVEL CASTOR 160MM POLYURETHANE TYRED WHEEL ROL
SPARTEX V30V050TRPB10 SWIVEL CASTOR 50MM THERMOPLASTIC RUBBER TYRED WH
BLICKLE 125MMSWVBRAKCASTR LE-VE 125R-FI
BLICKLE H/DUTY WHEEL 75MM VSTH-75/20K
BLICKLE VSTH-100X40/25-40K H/DUTY WHEEL 100MM
NYLON SWIVEL CASTOR 80MM 250KG
SPARTEX 28106 HIGH TEMPERATURE STAINLESS CASTOR 100MM THERMOPLASTIC WH