Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V81Q080PNPP04 STAINLESS FIXED CASTOR 80MM POLYURETHANE TYRED W
SPARTEX V81Q080PNPP04 STAINLESS FIXED CASTOR 80MM POLYURETHANE TYRED W
Caster for transport Spartex
References
spartex:
UK-V81Q080PNPP04
rubix:
230A4140
Technical specifications
Load capacity
150
kg
Wheel diameter
80
mm
Product details
Technical specifications
Product details : SPARTEX V81Q080PNPP04 STAINLESS FIXED CASTOR 80MM POLYURETHANE TYRED W
STAINLESS STEEL PLATE FIXING FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
150
kg
Wheel diameter
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.95
excl. VAT
/
Each
£
23.94
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 2V32V075POPB10 TWINWHEEL BRAKED CASTOR 75MM POLYPROPYLENE WHEE
SPARTEX V40Q125PNRP04 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL ROL
SPARTEX V80Q125PNRP04 STAINLESS SWIVEL CASTOR 125MM POLYURETHANE TYRED
SPARTEX V80Q160NYRP05 STAINLESS SWIVEL CASTOR 160MM NYLON WHEEL ROLLER
SPARTEX VSL125NPJP05SWB BRAKED SWIVEL CASTOR 125MM POLYURETHANE TYRED
SPARTEX V42Q100PNRB12 BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED WH
SPARTEX 2VSH150APJP06 TWINWHEEL SWIVEL CASTOR 150MM POLYURETHANE TYRED
SPARTEX V30V125TRPP02 SWIVEL CASTOR 125MM THERMOPLASTIC RUBBER TYRED W
SPARTEX V41Q200BLRP05 FIXED CASTOR 200MM CUSHION RUBBER TYRED WHEEL RO
SPARTEX V40Q200BLRP05 SWIVEL CASTOR 200MM CUSHION RUBBER TYRED WHEEL R
BLICKLE 321562 L-ALTH 200K-ST PRESSED STEEL SWIVEL CASTOR
SPARTEX 2V30V075TRPP01 TWINWHEEL CASTOR 75MM THERMOPLASTIC RUBBER TYRE
SPARTEX V82Q100NYRP04 STAINLESS BRAKED CASTOR 100MM NYLON WHEEL ROLLER
BLICKLE GUIDE ROLLER FSTH 40X15/10-8K
SPARTEX 2VFH125NYJHDP06 TWINWHEEL FIXED CASTOR 125MM NYLON WHEELS BALL