Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX VSL125ARJP05-DL DIRECTIONAL LOCK SWIVEL CASTOR 125MM RUBBER TY
SPARTEX VSL125ARJP05-DL DIRECTIONAL LOCK SWIVEL CASTOR 125MM RUBBER TY
Caster for transport Spartex
References
spartex:
UK-VSL125ARJP05-DL
rubix:
230A4234
Technical specifications
Load capacity
200
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX VSL125ARJP05-DL DIRECTIONAL LOCK SWIVEL CASTOR 125MM RUBBER TY
PLATE FIXING DIRECTIONAL LOCK SWIVEL CASTOR 150MM RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
200
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
101.16
excl. VAT
/
Each
£
121.39
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V829PNB FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL ROLLER BEA
RUBBER SWIVEL PLATE 125MM 250KG
SPARTEX 2VFH100NYJHDP06 TWINWHEEL FIXED CASTOR 100MM NYLON WHEELS BALL
BLICKLE LKR-ALST-100K PRESSED STEEL SWIVEL CASTOR
SPARTEX 2VFH125ARJP06 TWINWHEEL FIXED CASTOR 125MM RUBBER TYRED WHEELS
SPARTEX 2VFH150APJP06 TWINWHEEL FIXED CASTOR 150MM POLYURETHANE TYRED
BLICKLE LE-POEV 200R-FI-SG SWIVEL CASTOR
SPARTEX V30V050POPB10 SWIVEL CASTOR 50MM POLYPROPYLENE WHEEL PLAIN BOR
SPARTEX V422RNBSWB BRAKED SWIVEL CASTOR 100MM RUBBER TYRED WHEEL ROLLE
SPARTEX V40Q080PNRP04 SWIVEL CASTOR 80MM POLYURETHANE TYRED WHEEL ROLL
SPARTEX V70V075NYJB12 SWIVEL CASTOR 75MM NYLON WHEEL BALL BEARING
SPARTEX VSH100NYJHDP06SWB BRAKED SWIVEL CASTOR 100MM NYLON WHEEL BALL
SPARTEX V52Q125NPJP05 BRAKED CASTOR 125MM POLYURETHANE TYRED WHEEL
SPARTEX V52Q125NYJP05 BRAKED CASTOR 125MM NYLON WHEEL
SPARTEX 28902GB HIGH TEMPERATURE CASTOR 80MM THERMOPLASTIC WHEEL PLAIN