Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V70V075TRJP04 SWIVEL CASTOR 75MM THERMOPLASTIC RUBBER TYRED WH
SPARTEX V70V075TRJP04 SWIVEL CASTOR 75MM THERMOPLASTIC RUBBER TYRED WH
Caster for transport Spartex
References
spartex:
UK-V70V075TRJP04
rubix:
230A3780
Technical specifications
Load capacity
80
kg
Wheel diameter
75
mm
Product details
Technical specifications
Product details : SPARTEX V70V075TRJP04 SWIVEL CASTOR 75MM THERMOPLASTIC RUBBER TYRED WH
PLATE FIXING SWIVEL CASTOR 125MM THERMOPLASTIC RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
80
kg
Wheel diameter
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.62
excl. VAT
/
Each
£
10.34
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
HIGH TEMP WHEEL FIXED PLATE 100MM 200KG AT 280C
SPARTEX V41Q160NYRP05 FIXED CASTOR 160MM NYLON WHEEL ROLLER BEARING
STAINLESS NYLON SWIVEL PLATE BRAKED 200MM 800KG 377A3993
BLICKLE LE-PPN-100G SWIVEL CASTOR WITH TOP PLATE
SPARTEX V42Q080SRRB12 BRAKED SWIVEL CASTOR 80MM CUSHION RUBBER TYRED W
SPARTEX V622NYB SWIVEL CASTOR 150MM NYLON WHEEL ROLLER BEARING
SPARTEX V71V125PNJP04 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL BALL
SPARTEX 2V32V050TRPB10 TWINWHEEL BRAKED CASTOR 50MM RUBBER TYRED WHEEL
SPARTEX V42Q100BNRB12 BRAKED CASTOR 100MM RUBBER TYRED WHEEL ROLLER
SPARTEX V361NYBR BRAKED SWIVEL CASTOR 75MM NYLON WHEEL PLAIN BORE
SPARTEX V961RNBR SWIVEL CASTOR 50MM RUBBER TYRED WHEEL PLAIN BORE
SPARTEX V41Q200NYRP05 FIXED CASTOR 200MM NYLON WHEEL ROLLER BEARING
SPARTEX VSLF200ARJP05 FIXED CASTOR 200MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V41Q200PNRP05 FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL ROLL
BLICKLE 125MMSWVLBRKCASTOR LK-POTH 125K-1-FI