Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPRUNG LOADED ERGONOMIC SPEED POLYURETHANE FIXED
SPRUNG LOADED ERGONOMIC SPEED POLYURETHANE FIXED
SPRUNG LOADED ERGONOMIC SPEED POLYURETHANE FIXED
References
bil castors & wheels:
BZKFL200RSPABJSPR
rubix:
377A4046
Technical specifications
Load capacity
600
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPRUNG LOADED ERGONOMIC SPEED POLYURETHANE FIXED
Fabricated Steel Sprung Loaded Fixed Castor
Top Plate Fixing
200mm Blue Speed Polyurethane Tyred Wheel With Aluminium Centre
Ball Journal Bearings
Fitted With A 600kg At 4Kph And 280kg At 16Kph Red Polyurethane Spring
Technical specifications
Attributes
Load capacity
600
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
180.85
excl. VAT
/
Each
£
217.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V81Q160PNRP05 STAINLESS FIXED CASTOR 160MM POLYURETHANE TYRED
SPARTEX V40Q160NYRP05 SWIVEL CASTOR 160MM NYLON WHEEL ROLLER BEARING
SPARTEX V40Q200GNJP05 SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BALL BEAR
BLICKLE 150MM CASTOR B-ALST 150K
SPARTEX 2VSH250PTJP06 TWINWHEEL SWIVEL CASTOR 250MM POLYURETHANE TYRED
BLICKLE BLICKLE-LE-PO-200G-FI 8 X 2 BLUE / WHITE NYLON CASTOR WITH SWI
SPARTEX 2VFH250ARJP06 TWINWHEEL FIXED CASTOR 250MM RUBBER TYRED WHEELS
BLICKLE TROLLEY WHEEL PO200/25K
HIGH TEMP WHEEL SWIVEL PLATE BRAKE 100MM 180KG AT 2
BLICKLE LE-PO 100KA STEEL SWIVEL CASTOR NYLON WHEELS
BLICKLE SWIVEL CASTOR LS-SPO 200K-ST
SPARTEX V50Q160NYJP05 SWIVEL CASTOR 160MM NYLON WHEEL
POLYURETHANE FIXED PLATE 125MM 300KG
BLICKLE 463836 PU GUIDE ROLLER 60X20/17-12K
GATE CASTOR SWIVEL 75KG 377A4007