Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V81Q125NYRP04 STAINLESS FIXED CASTOR 125MM NYLON WHEEL ROLLER
SPARTEX V81Q125NYRP04 STAINLESS FIXED CASTOR 125MM NYLON WHEEL ROLLER
Caster for transport Spartex
References
spartex:
UK-V81Q125NYRP04
rubix:
230A4149
Technical specifications
Load capacity
200
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX V81Q125NYRP04 STAINLESS FIXED CASTOR 125MM NYLON WHEEL ROLLER
STAINLESS STEEL PLATE FIXING FIXED CASTOR 125MM NYLON WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
200
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.32
excl. VAT
/
Each
£
31.58
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V81Q100GNJP04 STAINLESS FIXED CASTOR 100MM RUBBER TYRED WHEEL
SPARTEX V30V075TRPB10 SWIVEL CASTOR 75MM THERMOPLASTIC RUBBER TYRED WH
SPARTEX 28902GBFR HIGH TEMPERATURE BRAKED CASTOR 80MM THERMOPLASTIC WH
SPARTEX V40Q080NYRP04 SWIVEL CASTOR 80MM NYLON WHEEL ROLLER BEARING
BLICKLE FSTH 80X25/20-15K 662387
KEYSTONE AVO 200MM POLYURETHANE TYRED SWIVEL CASTOR WITH BRAKE
NYLON SWIVEL PLATE 200MM 3000KG
BLICKLE 267294 LS-GTH 202K CASTOR
SPARTEX V80Q125NYRP04 STAINLESS SWIVEL CASTOR 125MM NYLON WHEEL ROLLER
SPARTEX V51Q250ARJP05 FIXED CASTOR 250MM RUBBER TYRED WHEEL
BLICKLE GBN200/25H7 HEAVY DUTY CASTOR
BLICKLE 250MM FIXED CASTOR BS-GTH252K
BLICKLE CASTOR BK-SE-100K-1
SPARTEX V40Q125GNRP04 SWIVEL CASTOR 125MM RUBBER TYRED WHEEL ROLLER
SPARTEX 2VSH200APJP06 TWINWHEEL SWIVEL CASTOR 200MM POLYURETHANE TYRED