Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V41Q200BLRP05 FIXED CASTOR 200MM CUSHION RUBBER TYRED WHEEL RO
SPARTEX V41Q200BLRP05 FIXED CASTOR 200MM CUSHION RUBBER TYRED WHEEL RO
Caster for transport Spartex
References
spartex:
UK-V41Q200BLRP05
rubix:
230A3917
Technical specifications
Load capacity
205
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX V41Q200BLRP05 FIXED CASTOR 200MM CUSHION RUBBER TYRED WHEEL RO
PLATE FIXING FIXED CASTOR 200MM CUSHION RUBBER TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
205
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.60
excl. VAT
/
Each
£
23.52
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V50Q125NPJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL
SPARTEX 2VFH250PTJP06 TWINWHEEL FIXED CASTOR 250MM POLYURETHANE TYRED
SPARTEX V51A160APJP05 FIXED CASTOR 160MM POLYURETHANE TYRED WHEEL BALL
583351 LEX-PO 125KAD-FI CASTOR
SPARTEX VSLF200APJP05 FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL BALL
SPARTEX VSH250NYJHDP06 SWIVEL CASTOR 250MM NYLON WHEEL BALL BEARING
SPARTEX V42Q200PNRP05 BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED WH
BLICKLE HEATRESISTCASTOR LIX-POSI 100G-FI-OF
CAST IRON FIXED PLATE 150MM 910KG
SPARTEX V70V125TRJB12 SWIVEL CASTOR 125MM THERMOPLASTIC RUBBER TYRED W
SPARTEX V52A100APJP04 BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED WH
SPARTEX V72V100PNJB12 BRAKED CASTOR 100MM POLYURETHANE TYRED WHEEL BAL
SPARTEX V50Q200NYJP05 SWIVEL CASTOR 200MM NYLON WHEEL
HIGH TEMP ORANGE EPOXY RESIN FIXED PLATE 100MM 15
SPARTEX 2V32V050POPB10 TWINWHEEL BRAKED CASTOR 50MM POLYPROPYLENE WHEE