Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
NYLON BRAKED PLATE 125MM 300KG
NYLON BRAKED PLATE 125MM 300KG
NYLON BRAKED PLATE 125MM 300KG
References
bil castors & wheels:
BZEH125NYBJFPSWB
rubix:
377A4015
Technical specifications
Load capacity
300
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : NYLON BRAKED PLATE 125MM 300KG
Pressed Steel Braked Swivel Castor
Top Plate Fixing
125mm White Nylon Wheel
Ball Journal Bearing With Retaining Cap Thread Guard
Technical specifications
Attributes
Load capacity
300
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
72.15
excl. VAT
/
Each
£
86.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
VARLEY 50MM FURNITURE CASTOR 2V20A050NYPT08
BLICKLE 175MM SWIV BR CASTOR LH-PO175K-FI-FA
BLICKLE B-ALTH 150K CASTOR B-ATLH150K
NYLON SWIVEL PLATE 150MM 3000KG
BLICKLE LKR-ALST-100K-FI PRESSED STEEL SWIVEL CASTOR W/BRAKE
CAST IRON SWIVEL PLATE 250MM 1250KG
SPARTEX VSL200NPJP05-DL DIRECTIONAL LOCK CASTOR 200MM POLYURETHANE TYR
RUBBER SPEED FIXED PLATE 400MM 950KG
SPARTEX VFH200ARJP06 FIXED CASTOR 200MM RUBBER TYRED WHEEL BALL BEARIN
SPARTEX V80Q125NYPB12 STAINLESS SWIVEL CASTOR 125MM NYLON WHEEL PLAIN
SPARTEX V51Q125EAPJP05 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL
SPARTEX V40Q200PNRB12 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL ROL
SPARTEX VSH200NYJHDP06SWB BRAKED SWIVEL CASTOR 200MM NYLON WHEEL BALL
SPARTEX V51Q160PTJP05 FIXED CASTOR 160MM POLYURETHANE TYRED WHEEL
BLICKLE S/S SWIVELCASTOR LEX-PO100G