PROPLAZ BI046Y BLACK FOLDING BOX TRUCK - 4 X SWIVEL CASTORS SLIDING LI
Handling truck for internal transport ProPlaz
See technical informationReferences
ProPlaz:BI046Y
Rubix:386A6636
Manufacturer :BI046Y
Product details : PROPLAZ BI046Y BLACK FOLDING BOX TRUCK - 4 X SWIVEL CASTORS SLIDING LI
Overall Size Folded H x W: 470 x 460mm
Internal Size L x W x H: 330 x 395 x 350mm
35kg Load Capacity
Mobile on 4 x swivel dual castors, 2 braked
Strengths
Improved manoeuvrability
Applications
Stores drums
Technical specifications
Attributes
| Width | 460 mm |
|---|---|
| Height | 990 mm |
Show UNSPSC/ECL@SS
£ 64.42 excl. VAT
/ Each
£ 77.30 incl. VAT
- Delivery usually within ( 4 ) days

