Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Shelving / Racks / Storage bins
Trays
Storage tray
ROEBUCK 911/5/BLACK 5-TRAY CANTILEVER TOOLBOX 911/5
ROEBUCK 911/5/BLACK 5-TRAY CANTILEVER TOOLBOX 911/5
Storage tray Unbranded
References
unbranded:
2525216
rubix:
2525216
Technical specifications
Height
460
mm
Product details
Technical specifications
Product details : ROEBUCK 911/5/BLACK 5-TRAY CANTILEVER TOOLBOX 911/5
Heavy duty metal tray cantilever toolboxes
Piano hinged lids with padlock facility
Full length carry handle
Technical specifications
Attributes
Height
460
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.23
excl. VAT
/
Each
£
59.08
incl. VAT
Sold out
Add to cart
Check our products from related categories
LINK 51 SIZE 4 LINBINS H130 X W140 X D210MM PACK OF 10 RED VPK04RD
BOTT STORAGE TRAY 225 X 175MM 14014037.16
FORMA STOR MEDIUM DUTY SECURE STORAGE UNIT FR400-T
BOTT MINI KIT 2 BLUE 14030161.16
BOTT BOX 264 X 398 X 165MM PACK OF 6 13022058.19
BOTT STOR KIT 3 RED 14030176.16
BOTT VERSO 2.0M LOUVRE PANEL 90 PIECE BIN KIT 13031105
SPARTEX 879759 GREY EURO STACKING CONTAINER 400X300 HEIGHT 220
FORMA STOR MEDIUM DUTY SECURE STORAGE UNIT FR300-T
SPARTEX 868047 30L GREY STACKABLE AND NESTABLE CONTAINER
FORMA STOR MEDIUM DUTY SECURE STORAGE UNIT FR200-T
SPARTEX 868043 18L GREY STACKABLE AND NESTABLE CONTAINER
RAACO 136648 3-160 BLUE STORAGE BIN 173X125X75
LINK 51 SIZE 3 LINBINS H75 X W105 X D190MM PACK OF 20 BLUE VPK03BL
SPARTEX 868051 54L GREY STACKABLE AND NESTABLE CONTAINER