References
Raaco:136648
Rubix:80334136
EAN:5733439136648

Product details : RAACO 136648 3-160 BLUE STORAGE BIN 173X125X75
Bac à bec 3-160 Couvre un total de 3 emplacements en hauteur sur le panneau mural BWP 520.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 173x125x75 mm |
|---|---|
| Logistic Weight | 84,69 g |
| Package weight | 100 g |
| Length | 125 mm |
| Width | 173 mm |
| Model | 1366 |
| Height | 75 mm |
Show UNSPSC/ECL@SS
£ 2.43 excl. VAT
/ Each
£ 2.92 incl. VAT
- Usually arrives within 14 working days
