SPARTEX SIF921275PLX BINARY FIXED HEIGHT W/BENCH 920X1205X755 BLACK
Workbench for workshop Spartex
See technical informationReferences
Spartex:UK-SIF921275PLX
Rubix:224A8313
Manufacturer :SIF921275PLX
Product details : SPARTEX SIF921275PLX BINARY FIXED HEIGHT W/BENCH 920X1205X755 BLACK
The Fixed Height Workbench is a hard-wearing, contemporary bench that is perfect for the workplace. Each workshop bench have the option for a Laminate, Linoleum or Solid Beech worktop. The benches framework is powder coated black with germ guard active technology paint for a sleek finish. A range of accessories are available including, Service Ducts, Back Panels, Upper Shelves and lighting.
Technical specifications
Attributes
| Height | 920 mm |
|---|---|
| Width | 1200 mm |
| Depth | 750 mm |
Show UNSPSC/ECL@SS
£ 648.94 excl. VAT
/ Each
£ 778.73 incl. VAT
- Delivery usually within ( 16 ) days

