Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40301036.16V HEAVY DUTY SMV-10620-4.4 CUPD+LVRE SLIDE PANELS
BOTT 40301036.16V HEAVY DUTY SMV-10620-4.4 CUPD+LVRE SLIDE PANELS
Swing-door cabinet Bott
References
bott:
40301036.16V
rubix:
214A8399
Technical specifications
Height
2000
mm
Width
1050
mm
Depth
650
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40301036.16V HEAVY DUTY SMV-10620-4.4 CUPD+LVRE SLIDE PANELS
Supplied with 4 x louvre 100% extending panels, with 120kg U.D.L. capacity per panel side. 1050mm (W) x 650mm (D) x 2000mm (H) with window doors. Constructed of sheet steel with a RAL 7035/7035 Light grey / light grey epoxy powder coat finish.
Technical specifications
Attributes
Height
2000
mm
Width
1050
mm
Depth
650
mm
Colour
Grey
Type
Heavy Duty System Cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,656.53
excl. VAT
/
Each
£
3,187.84
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40021202.77V CUBIO CUPBOARD
BOTT 16926403.11 VERSO 800X350X2000H COMPARTMENT CUPD
BOTT 40031021.77V CUBIO CUPBOARD
BOTT VERSO 525 X 350 X 800MM HAZARDOUS SUBSTANCE CUPBOARD 16926790.12
BOTT 40301005.77V CUBIO CUPBOARD
BOTT 40012091.24V CUBIO SL-856 COMBINATION CABINET
BOTT 40022084.24V CUBIO SMF-13610-2S 2D KITTED CUPD
BOTT 40020117.24V CUBIO SMF-8620-1.2 CUPBOARD WITH PERFO DOOR
BOTT 40012091.77V CUBIO DRAWER-DOOR CABINET
LINK 51 CUBE LOCKER RED DOOR 300 X 300 X 300MM
BOTT 40012091.19V CUBIO SL-856 COMBINATION CABINET
BOTT 40022092.19V CUBIO SMF-13620-1W 1S 4D MINI WORKSHOP
BOTT 16926731.19 VERSO SHELF CBOARD 800MM (W)X350MM (D)X900MM (H)
BOTT PERFORATED DOOR CUPBOARD 800X320X1000 2 SHF
BOTT 40031057.24V CUBIO LVRE WALL CUPBOARD WITH 33 PCE BIN KIT