BOTT 16925004.11 VERSO 500 X 550 X 600 5 DRAWER CABINET
verso drawer cabinet with 4 drawers WxDxH: 525x550x600mm RAL 7035/5010
See technical informationReferences
Bott:16925004.11
Rubix:80374075


Product details : BOTT 16925004.11 VERSO 500 X 550 X 600 5 DRAWER CABINET
verso drawer cabinet with 4 drawers. Featuring a robust, fully welded steel housing with 100% extension drawers. Drawer configuration: 1x 100mm, 2x 125mm, 1x 175mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 525x550x600mm.
Strengths
The BOTT Verso 4 drawer suspended cabinet mounts directly to the frame of the Verso framework and cantilever bench ranges to create an impressive storage workbench suitable for a variety of workplace environments
Sheet steel construction with hardwearing powder coated finish
Optional drawer divider kits available
Sheet steel construction with hardwearing powder coated finish
Optional drawer divider kits available
Technical specifications
Attributes
| Height | 600 mm |
|---|---|
| Width | 525 mm |
| Depth | 550 mm |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 472.68 excl. VAT
/ Each
£ 567.22 incl. VAT
- Delivery usually within ( 16 ) days