BOTT 40021094.16V CUBIO SMF-1068-1.1 CUPBOARD WITH PERFO DOOR


Swing-door cabinet Bott

References
bott:40021094.16V
rubix:214A8091
brand logo
brand logo
Technical specifications
Height800 mm
Width1050 mm
Depth650 mm
See all Specifications

Product details : BOTT 40021094.16V CUBIO SMF-1068-1.1 CUPBOARD WITH PERFO DOOR


Cubio heavy duty cupboard with perfo lined doors 1050mm (W) x 650mm (D) x 800mm (H). Constructed of reinforced welded steel housing. Complete with 2 x galvanised steel shelves with 100kg U.D.L capacity. Finished in hardwearing RAL 7035 (light grey) epoxy polyester powdercoat.

Technical specifications


Attributes
Height800 mm
Width1050 mm
Depth650 mm
ColourGrey
TypeHeavy Duty System Cupboards
Show UNSPSC/ECL@SS
£ 658.88 excl. VAT
/ Each
£ 790.66 incl. VAT
  • Usually arrives within 14 working days