Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40020117.19V CUBIO SMF-8620-1.2 CUPBOARD WITH PERFO DOOR
BOTT 40020117.19V CUBIO SMF-8620-1.2 CUPBOARD WITH PERFO DOOR
Swing-door cabinet Bott
References
bott:
40020117.19V
rubix:
214A8039
Technical specifications
Height
2000
mm
Width
800
mm
Depth
650
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40020117.19V CUBIO SMF-8620-1.2 CUPBOARD WITH PERFO DOOR
Cubio heavy duty cupboard with perfo lined doors 800mm (W) x 650mm (D) x 2000mm (H). Constructed of reinforced welded steel housing. Complete with 4 x galvanised steel shelves with 100kg U.D.L capacity. Finished in hardwearing RAL 7035/7016 (light grey / anthracite grey) epoxy polyester powdercoat.
Technical specifications
Attributes
Height
2000
mm
Width
800
mm
Depth
650
mm
Colour
Grey
Type
Heavy Duty System Cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,004.15
excl. VAT
/
Each
£
1,204.98
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 16926147.19 VERSO SHELF CUPBOARD 800X550X900 WITH 2 SHELVES
BOTT 16926753.19 VERSO SHELF CBOARD 1050 (W)X350 (D)X2000 (H)
BOTT 40022091.77V CUBIO CUPBOARD
BOTT 16926032.19 VERSO SHELF CUPBOARD 525X550X600 WITH 1 SHELVES
BOTT 40021100.24V CUBIO SMF-10620-1.1 CUPBOARD
BOTT 40022087.16V CUBIO SMF-13620-3S 3D KITTED CUPD
BOTT CUBIO SMF-13512-1.1 CUPBOARD WITH PERFO DOOR 40014048.11V
BOTT 16926713.19 VERSO SHELF CBOARD 525MM (W)X350MM (D)X2000MM (H)
BOTT PERFO WALL CUPBOARD HOUSING WITH SHELF 40031054.11V
BOTT 16926159.24 VERSO SHELF CUPBOARD 800X550X1000 WITH 2 SHELVES
BOTT 40031077.19V CUBIO PERFO WALL CUPD 525X325X700 1 SHF
BOTT 40301011.16V HEAVY DUTY SMV-10620-4.1 CUPD+PERFO SLIDE PANELS
BOTT 16926071.11 CUBD 525X350X900+WDW DR+2 SHELF-LGHT GRY / BL
BOTT 16926219.16 VERSO SHELF CUPBOARD 1050 X350 X2000 +4 SHELVES
BOTT 40022141.16V CUBIO SMF-13620 6D KITTED CUPBOARD