Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 16926370.16 VERSO LECTERN CPBD 525X550X1130+1 SHELF&1 DRAWER
BOTT 16926370.16 VERSO LECTERN CPBD 525X550X1130+1 SHELF&1 DRAWER
Swing-door cabinet Bott
References
bott:
16926370.16
rubix:
214A7261
Technical specifications
Height
1130
mm
Width
525
mm
Depth
550
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 16926370.16 VERSO LECTERN CPBD 525X550X1130+1 SHELF&1 DRAWER
Verso Cupboard with Lectern Top Complete with internal drawer and shelf.
Technical specifications
Attributes
Height
1130
mm
Width
525
mm
Depth
550
mm
Colour
grey
Type
standard cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
414.66
excl. VAT
/
Each
£
497.59
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 16926008.24 VERSO SHELF CUPBOARD 525X350X800 WITH 2 SHELVES
BOTT CUBIO SMF-13620-1.7 CUPBOARD WITH PERFO DOOR 40022089.11V
BOTT 40021203.19V CUBIO SMF-10610-1S 3D KITTED CUPD
BOTT 40022084.19V CUBIO SMF-13610-2S 2D KITTED CUPD
BOTT 40012115.16V CUBIO SMF-859-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40020144.77V CUBIO CUPBOARD
BOTT 16926002.19 VERSO SHELF CUPBOARD 525X350X600 WITH 1 SHELVES
BOTT 16926733.16 VERSO SHELF CBOARD 800MM (W)X350MM (D)X2000MM (H)
BOTT CUBIO SMFS-13520-1 WINDOW DOOR CUPBOARD 40014058.11V
BOTT 16926740.16 VERSO SHELF CBOARD 800MM (W)X550MM (D)X800MM (H)
BOTT 40018001.77V CUBIO DRAWER CABINET
BOTT 16926214.19 VERSO SHELF CUPBOARD 1050 X350 X1000 +2 SHELVES
BOTT 40022088.16V CUBIO SMF-13620-2S 4D KITTED CUPD
BOTT 16926138.24 VERSO SHELF CUPBOARD 800X550X800 WITH 2 SHELVES
BOTT 40021113.77V CUBIO CUPBOARD