BOTT 16926552.24 VERSO KITTED CUPBOARD 1050 (W)X550 (D)X1000 (H)


Tray cabinet Bott

References
bott:16926552.24
rubix:214A7328
brand logo
brand logo
Technical specifications
TypeStandard Cupboards
Height1000 mm
Width1050 mm
See all Specifications

Product details : BOTT 16926552.24 VERSO KITTED CUPBOARD 1050 (W)X550 (D)X1000 (H)


Verso kitted cupboard constructed of reinforced welded steel housing. Complete with plain door 925mm (H) fitted with 3 point lock, 1 x 60kg U.D.L capacity drawer and 2 x galvanised steel shelves with 60kg U.D.L capacity. Finished in hardwearing epoxy polyester powdercoat, RAL7035 light grey housing with RAL3004 red door and drawer fronts.

Technical specifications


Attributes
TypeStandard Cupboards
Height1000 mm
Width1050 mm
Depth550 mm
ColourRed
Show UNSPSC/ECL@SS
£ 533.18 excl. VAT
/ Each
£ 639.82 incl. VAT
  • Usually arrives within 14 working days