BOTT 16926654.16SHELF CPBD 1300X550X2000+2 DRAWERS&4 SHELVES


Swing-door cabinet Bott

References
bott:16926654.16
rubix:214A7408
brand logo
brand logo
Technical specifications
Height1000 mm
Width1300 mm
Depth550 mm
See all Specifications

Product details : BOTT 16926654.16SHELF CPBD 1300X550X2000+2 DRAWERS&4 SHELVES


Verso shelf cupboard constructed of reinforced welded steel housing. Complete with 2 x plain doors 1925mm (H) fitted with 3 point lock, 2 x internal drawers and 4 x galvanised steel shelves with 60kg U.D.L capacity adjustable on a 25mm pitch. Finished in hardwearing epoxy polyester powdercoat, RAL7035 light grey housing and door fronts.

Technical specifications


Attributes
Height1000 mm
Width1300 mm
Depth550 mm
ColourGrey
TypeStandard Cupboards
Show UNSPSC/ECL@SS
£ 1,095.91 excl. VAT
/ Each
£ 1,315.09 incl. VAT
  • Usually arrives within 14 working days