Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40031085.16V CUBIO PERFO WALL CUPBOARD
BOTT 40031085.16V CUBIO PERFO WALL CUPBOARD
Swing-door cabinet Bott
References
bott:
40031085.16V
rubix:
214A8351
Technical specifications
Height
600
mm
Width
1050
mm
Depth
325
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40031085.16V CUBIO PERFO WALL CUPBOARD
Cubio Perfo Wall Cupboard, With Perfo Backpanel & Lift Up Door, WxDxH: 1050x325x600mm, Ral 7035 / Ral 7035
Technical specifications
Attributes
Height
600
mm
Width
1050
mm
Depth
325
mm
Colour
Grey
Type
Suspended Cabinet
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
527.67
excl. VAT
/
Each
£
633.20
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
LINK 51 CUBE LOCKER GREY DOOR 300 X 300 X 300MM
BOTT 16929101.24 VERSO ECONOMY CUPBOARD 800X350X600 WITH 1 SHELF
BOTT CUBIO SMF-13620-1W 9D MINI WORKSHOP 40022093.11V
BOTT 40020110.19V CUBIO SMF-868-1.1 CUPBOARD
BOTT 40031061.16V CUBIO LOUVRE WALL CUPBOARD HOUSING
BOTT 40012115.16V CUBIO SMF-859-1.1 CUPBOARD WITH PERFO DOOR
BOTT 16926454.11 VERSO 800X550X1000H KITTED CUPBOARD
BOTT DRAWER CABINET 800 X 800 X 525MM 40012013.11V
BOTT 40021102.19V HEAVY DUTY SMF-10620-1.3 CUPBOARD WITH BACKPANEL
BOTT 16926721.11 VERSO 525X550X900H CUPD MD 2S
BOTT VERSO 60 COMPARTMENT CUPBOARD 1050X350X2000MM 16926503.11
BOTT 40021160.16V CUBIO SMF-10620-1.36 MINI WORKSHOP
BOTT 16926722.11 PERFORATED DOOR CUPBOARD
BOTT 40021114.24V CUBIO KITTED CUBD 1050X650X2000+3 SHELVES& 9DRAW
BOTT 40013053.16V CUBIO SMF-10520-1.2 CUPBOARD WITH PERFO DOOR