BOTT 40020112.24V CUBIO SMF-8612-1.1 CUPD WITH PERFO DOOR 3 SHELF


Swing-door cabinet Bott

References
bott:40020112.24V
rubix:214A8034
brand logo
brand logo
Technical specifications
Height1200 mm
Width800 mm
Depth650 mm
See all Specifications

Product details : BOTT 40020112.24V CUBIO SMF-8612-1.1 CUPD WITH PERFO DOOR 3 SHELF


Cubio heavy duty cupboard with perfo lined doors 800mm (W) x 650mm (D) x 1200mm (H). Constructed of reinforced welded steel housing. Complete with 3 x galvanised steel shelves with 100kg U.D.L capacity. Finished in hardwearing RAL 7035/3004 (light grey / red) epoxy polyester powdercoat.

Technical specifications


Attributes
Height1200 mm
Width800 mm
Depth650 mm
ColourRed
TypeHeavy Duty System Cupboards
Show UNSPSC/ECL@SS
£ 731.27 excl. VAT
/ Each
£ 877.52 incl. VAT
  • Usually arrives within 14 working days