Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40301029.24V HEAVY DUTY SMV-10612-4.3 CUPD+LVRE SLIDE PANELS
BOTT 40301029.24V HEAVY DUTY SMV-10612-4.3 CUPD+LVRE SLIDE PANELS
Swing-door cabinet Bott
References
bott:
40301029.24V
rubix:
214A8392
Technical specifications
Height
1200
mm
Width
1050
mm
Depth
650
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40301029.24V HEAVY DUTY SMV-10612-4.3 CUPD+LVRE SLIDE PANELS
Supplied with 4 x louvre 100% extending panels, with 120kg U.D.L. capacity per panel side. 1050mm (W) x 650mm (D) x 1200mm (H) with perfo doors. Constructed of sheet steel with a RAL 7035/3004 Light grey / red epoxy powder coat finish.
Technical specifications
Attributes
Height
1200
mm
Width
1050
mm
Depth
650
mm
Colour
Red
Type
heSystem Cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,146.75
excl. VAT
/
Each
£
2,576.10
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 16926770.19 VERSO SHELF CBOARD 1050 (W)X550 (D)X2000 (H)
BOTT 40021067.77V CUBIO CUPBOARD
BOTT CUBIO PERFO WALL CUPD 650X325MM 700MM & 20 HOOKS 40031078.11V
BOTT 16926711.19 VERSO SHELF CBOARD 525MM (W)X350MM (D)X900MM (H)
BOTT 40020112.24V CUBIO SMF-8612-1.1 CUPD WITH PERFO DOOR 3 SHELF
BOTT 16926657.11 VERSO KITTED CUPBOARD
BOTT 40022089.19V CUBIO SMF-13620-1.7 CUPBOARD WITH PERFO DOOR
BOTT 40022139.19V CUBIO SMF-13620-3S 2D KITTED CUPD
BOTT 40020001.24V CUBIO SL-866-2.1 COMBINATION CABINET
BOTT 40031079.24V CUBIO PERFO WALL CUPD 650X325X700 1 SHF
BOTT 40031079.16V CUBIO PERFO WALL CUPD 650X325X700 1 SHF
BOTT CUBIO SMF-10612-1.1 CUPBOARD WITH PERFO DOOR 40021096.11V
BOTT CRIMSON RED CUPBOARD 40031027.24V
BOTT CUBIO SMFS-13520-1 WINDOW DOOR CUPBOARD 40014058.11V
BOTT 16926208.19 VERSO SHELF CUPBOARD 1050X350X800 WITH 2 SHELVES