BOTT 40031071.19V CUBIO WALL CABINET WITH LIFT UP DOOR
Swing-door cabinet Bott
See technical informationReferences
Bott:40031071.19V
Rubix:214A8334

Product details : BOTT 40031071.19V CUBIO WALL CABINET WITH LIFT UP DOOR
cubio Wall cabinet with lift up door, with louvred rear panel, WxDxH: 800x325x600mm, RAL 7035/....
Technical specifications
Attributes
| Height | 600 mm |
|---|---|
| Width | 800 mm |
| Depth | 325 mm |
| Colour | grey |
| Type | suspended cabinet |
Show UNSPSC/ECL@SS
£ 450.79 excl. VAT
/ Each
£ 540.95 incl. VAT
- Delivery usually within ( 16 ) days