Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 650X1200X800CABINET 40020088.11V
BOTT 650X1200X800CABINET 40020088.11V
Swing-door cabinet Bott
References
bott:
40020088.11V
rubix:
170A2126
Product details
Technical specifications
Product details : BOTT 650X1200X800CABINET 40020088.11V
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
593.54
excl. VAT
/
Each
£
712.25
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
BOTT 16926733.16 VERSO SHELF CBOARD 800MM (W)X350MM (D)X2000MM (H)
BOTT 40013020.77V CUBIO CUPBOARD
BOTT 16926370.19 VERSO LECTERN CPBD 525X550X1130+1 SHELF&1 DRAWER
BOTT 16929002.16 VERSO ECONOMY CUPBOARD 525 X350 X600 +2 SHELVES
BOTT MOBILE CABINET 780 X 650 X 650-40402027.11V
BOTT 16926072.16STORE CUBD 525X350X1000 WDW DR &2 SHELF-LGHT GRY
BOTT VERSO 525 X 550 X 1000MM HAZARDOUS SUBSTANCE CUPBOARD 16926791.12
BOTT 40301006.16V HEAVY DUTY SMV-10612-4.2 CUPD+PERFO SLIDE PANELS
BOTT 40021102.77V CUBIO CUPBOARD
RAACO 132091 34 DRAWER CABINET C9-34
BOTT 16926713.16 VERSO SHELF CBOARD 525MM (W)X350MM (D)X2000MM (H)
BOTT DRAWER CABINET 800 X 800 X 525MM 40012013.11V
LINK 51 CUBE LOCKER BLUE DOOR 300 X 300 X 300MM
BOTT 16926102.19 VERSO SHELF CUPBOARD 800X350X600 WITH 1
BOTT 40022050.19V CUBIO SMF-13616-1.1 CUPBOARD WITH PERFO DOOR