BOTT 40021022.77V CUBIO DRAWER CABINET


Swing-door cabinet Bott

References
bott:40021022.77V
rubix:272A1459
brand logo
brand logo
Technical specifications
Height900 mm
Width1050 mm
Depth650 mm
See all Specifications

Product details : BOTT 40021022.77V CUBIO DRAWER CABINET


Cubio drawer cabinet with 7 drawers (200kg). Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and heavy duty 100% extension drawers. Drawer configuration: 5x 100mm, 2x 150mm (200kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1050x650x900mm.

Technical specifications


Attributes
Height900 mm
Width1050 mm
Depth650 mm
ColourGrey
Show UNSPSC/ECL@SS
£ 1,895.72 excl. VAT
/ Each
£ 2,274.86 incl. VAT
  • Usually arrives within 14 working days