BOTT 40021067.24V CUBIO SMLF-10620 CUPD HOUSING WITH PERFO DOOR


Swing-door cabinet Bott

References
bott:40021067.24V
rubix:214A8087
brand logo
brand logo
Technical specifications
Height2000 mm
Width1050 mm
Depth650 mm
See all Specifications

Product details : BOTT 40021067.24V CUBIO SMLF-10620 CUPD HOUSING WITH PERFO DOOR


Cubio SMLF-10620 cupboard housing with perfo door. Constructed of a renforced steel housing with 1 tonne total capacity, dimensions 1050mm (W) x 650mm (D) x 2000mm (H). Housing comes with a powder coated RAL 7035/3004 finish. Add components and accessories to complete your cupboard.

Technical specifications


Attributes
Height2000 mm
Width1050 mm
Depth650 mm
ColourRed
TypeHeavy Duty System Cupboards
Show UNSPSC/ECL@SS
£ 856.40 excl. VAT
/ Each
£ 1,027.68 incl. VAT
  • Usually arrives within 14 working days