BOTT 40022093.77V CUBIO CUPBOARD


Swing-door cabinet Bott

References
bott:40022093.77V
rubix:272A1517
brand logo
brand logo
Technical specifications
Height2000 mm
Width1300 mm
Depth650 mm
See all Specifications

Product details : BOTT 40022093.77V CUBIO CUPBOARD


Cubio mini workshop cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity with double, perfo panel lined, reinforced doors with a multiplex worktop / shelf, 1x perfo, 1x louvre backpanels, and 9x 125mm drawers with 100% extension slides (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1300x650x2000mm.

Technical specifications


Attributes
Height2000 mm
Width1300 mm
Depth650 mm
Colourgrey
Show UNSPSC/ECL@SS
£ 2,501.07 excl. VAT
/ Each
£ 3,001.28 incl. VAT
  • Usually arrives within 14 working days