Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40019118.24V CUBIO SMF-666-1.1 CUPBOARD
BOTT 40019118.24V CUBIO SMF-666-1.1 CUPBOARD
Swing-door cabinet Bott
References
bott:
40019118.24V
rubix:
214A7973
Technical specifications
Height
600
mm
Width
650
mm
Depth
600
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40019118.24V CUBIO SMF-666-1.1 CUPBOARD
Cubio SMF-666-1.1 Cupboard. Supplied with 500mm high door and 1 x shelf.
Technical specifications
Attributes
Height
600
mm
Width
650
mm
Depth
600
mm
Colour
Red
Type
Heavy Duty System Cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
393.54
excl. VAT
/
Each
£
472.25
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 16926741.19 VERSO SHELF CBOARD 800MM (W)X550MM (D)X900MM (H)
BOTT 16926733.16 VERSO SHELF CBOARD 800MM (W)X350MM (D)X2000MM (H)
BOTT 40014053.77V CUBIO CUPBOARD
BOTT 40012078.77V CUBIO CUPBOARD
BOTT 40022056.24V SYSTEM CUPBOARD SMF-13620-2.2
BOTT CUBIO SMF-10520-1.2 CUPBOARD WITH PERFO DOOR 40013053.11V
BOTT 16926208.19 VERSO SHELF CUPBOARD 1050X350X800 WITH 2 SHELVES
BOTT 16926740.19 VERSO SHELF CBOARD 800MM (W)X550MM (D)X800MM (H)
BOTT 40019118.19V CUBIO SMF-666-1.1 CUPBOARD
BOTT 40020112.19V CUBIO SMF-8612-1.1 CUPD WITH PERFO DOOR 3 SHELF
BOTT 40031063.24V CUBIO LOUVRE WALL CUPBOARD HOUSING
BOTT 40301029.16V HEAVY DUTY SMV-10612-4.3 CUPD+LVRE SLIDE PANELS
BOTT 40014058.19V CUBIO SMFS-13520-1 WINDOW DOOR CUPBOARD
BOTT 40022087.77V CUBIO CUPBOARD
BOTT 40014057.16V CUBIO SMFS-13516-1 WINDOW DOOR CUPBOARD