BOTT 40019156.16V CUBIO SL-6616-11.1 DRAWER CABINET


Drawer cabinet Bott

References
bott:40019156.16V
rubix:214A7979
brand logo
brand logo
Technical specifications
Height1600 mm
Width650 mm
Depth650 mm
See all Specifications

Product details : BOTT 40019156.16V CUBIO SL-6616-11.1 DRAWER CABINET


Cubio SL-6616-11.1 Drawer Cabinet 650mm (w) x 650mm (d) x 1600mm (h) with 11 x 75 Kg U.D.L capacity drawers. Cubio drawers are fitted with ergonomic handles, blocking mechanism and 100% extension drawer slides. Constructed of sheet steel with a hard wearing RAL 7035/7035 (light grey / light grey) powder coat finish.

Technical specifications


Attributes
Height1600 mm
Width650 mm
Depth650 mm
TypeStatic Drawer Cabinets
ColourGrey
Show UNSPSC/ECL@SS
£ 1,518.69 excl. VAT
/ Each
£ 1,822.43 incl. VAT
  • Usually arrives within 14 working days