Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40021101.19V CUBIO SMF-10620-1.2 CUPBOARD WITH PERFO DOOR
BOTT 40021101.19V CUBIO SMF-10620-1.2 CUPBOARD WITH PERFO DOOR
Swing-door cabinet Bott
References
bott:
40021101.19V
rubix:
214A8106
Technical specifications
Height
2000
mm
Width
1050
mm
Depth
650
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40021101.19V CUBIO SMF-10620-1.2 CUPBOARD WITH PERFO DOOR
Cubio heavy duty cupboard with perfo lined doors 1050mm (W) x 650mm (D) x 2000mm (H). Constructed of reinforced welded steel housing. Complete with 4 x galvanised steel shelves with 100kg U.D.L capacity. Finished in hardwearing RAL 7035/7016 (light grey / anthracite grey) epoxy polyester powdercoat.
Technical specifications
Attributes
Height
2000
mm
Width
1050
mm
Depth
650
mm
Colour
Grey
Type
Heavy Duty System Cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,053.91
excl. VAT
/
Each
£
1,264.69
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40012077.16V CUBIO SMF-858-1.1 COMBI CABINET
BOTT 40012091.24V CUBIO SL-856 COMBINATION CABINET
BOTT 40031088.77V CUBIO CUPBOARD
BOTT CUBIO SMF-8516-1.1 CUPBOARD WITH PERFO DOOR 40012081.11V
BOTT 40301030.16V HEAVY DUTY SMV-10612-4.4 CUPD+LVRE SLIDE PANELS
BOTT 40021098.19V CUBIO SMF-10616-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40018001.77V CUBIO DRAWER CABINET
BOTT SUSPENDED STORAGE CABINET 650 X 650 X 650MM 40019118.11V
BOTT 40022059.19V CUBIO SMFS-13616-1 WINDOW DOOR CUPBOARD
BOTT 16929103.24 VERSO ECONOMY CPBD 800X350X600+2 SHELVES&1 DRAWER
BOTT 16926722.16 VERSO SHELF CBOARD 525MM (W)X550MM (D)X1000MM (H)
BOTT 40022139.19V CUBIO SMF-13620-3S 2D KITTED CUPD
BOTT 40020144.77V CUBIO CUPBOARD
BOTT 16926722.11 PERFORATED DOOR CUPBOARD
BOTT 16926008.24 VERSO SHELF CUPBOARD 525X350X800 WITH 2 SHELVES