Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40022047.19V CUBIO SMF-13610-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40022047.19V CUBIO SMF-13610-1.1 CUPBOARD WITH PERFO DOOR
Swing-door cabinet Bott
References
bott:
40022047.19V
rubix:
214A8171
Technical specifications
Height
1000
mm
Width
1300
mm
Depth
650
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40022047.19V CUBIO SMF-13610-1.1 CUPBOARD WITH PERFO DOOR
Cubio heavy duty cupboard with perfo lined doors 1300mm (W) x 650mm (D) x 1000mm (H). Constructed of reinforced welded steel housing. Complete with 2 x galvanised steel shelves with 160kg U.D.L capacity. Finished in hardwearing RAL 7035/7016 (light grey / anthracite grey) epoxy polyester powdercoat.
Technical specifications
Attributes
Height
1000
mm
Width
1300
mm
Depth
650
mm
Colour
Grey
Type
Heavy Duty System Cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
785.53
excl. VAT
/
Each
£
942.64
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 16926370.24 VERSO LECTERN CPBD 525X550X1130+1 SHELF&1 DRAWER
BOTT 40031079.77V CUBIO CUPBOARD
BOTT CUBIO SMF-868-1.1 CUPBOARD 40020110.11V
BOTT 40022085.77V CUBIO CUPBOARD
BOTT VERSO SHELF CUPBOARD 1050MM X 350MM X 2000MM WITH 4 SHELVES
BOTT 40301006.24V HEAVY DUTY SMV-10612-4.2 CUPD+PERFO SLIDE PANELS
BOTT 16926770.24 VERSO SHELF CBOARD 1050 (W)X550 (D)X2000 (H)
BOTT 40022059.24V CUBIO SMFS-13616-1 WINDOW DOOR CUPBOARD
BOTT 40021113.24V CUBIO SMF-10620-1.14 KITTED CUPBOARD
BOTT 40031024.77V CUBIO CUPBOARD
BOTT 16926752.19 VERSO SHELF CBOARD 1050 (W)X350 (D)X1000 (H)
BOTT 40013048.24V CUBIO SMF-10512-1.1 CUPBOARD WITH PERFO DOOR
BOTT MOBILE CABINET 780 X 650 X 650-40402027.11V
BOTT 16926572.19 KITTED CUBD 1050X550X2000 + SHELF WTOP & 3 DRAW
BOTT 40012079.16V CUBIO SMF-8512-1.1 CUPBOARD PERFO DOORS