Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40021102.16V HEAVY DUTY SMF-10620-1.3 CUPBOARD WITH BACKPANEL
BOTT 40021102.16V HEAVY DUTY SMF-10620-1.3 CUPBOARD WITH BACKPANEL
Swing-door cabinet Bott
References
bott:
40021102.16V
rubix:
214A8108
Technical specifications
Height
2000
mm
Width
1050
mm
Depth
650
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40021102.16V HEAVY DUTY SMF-10620-1.3 CUPBOARD WITH BACKPANEL
1050mm (W) x 650mm (D) x 2000mm (H) with perfo doors. Constructed of sheet steel with a RAL 7035/7035 Light grey / light grey epoxy powder coat finish.
Technical specifications
Attributes
Height
2000
mm
Width
1050
mm
Depth
650
mm
Colour
Grey
Type
Heavy Duty System Cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
983.06
excl. VAT
/
Each
£
1,179.67
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 16926760.24 VERSO SHELF CBOARD 1050MM (W)X550MM (D)X800MM (H)
BOTT 16926270.19 CUBD 1050X350X800+WDW DR+2 SHELF-LGHT GRY/ANTHR
BOTT 40013020.77V CUBIO CUPBOARD
BOTT 40012084.16V CUBIO SMF-8520-1.2 CUPBOARD WITH PERFO DOOR
BOTT 40031058.24V CUBIO PERFO WALL CUPD 650 X 325 X 700
BOTT CUBIO SMF-10616-1.1 CUPBOARD WITH PERFO DOOR 40021098.11V
BOTT 16926147.24 VERSO SHELF CUPBOARD 800X550X900 WITH 2 SHELVES
BOTT 40031054.19V PERFO WALL CUPBOARD HOUSING WITH SHELF
BOTT STORAGE CABINET 40031024.19V
BOTT 16929003.16 VERSO ECONOMY CPBD 525X350X600+2 SHELVES&1 DRAWER
BOTT 16926750.11 VERSO 1050X350X800H CUPD MD 2S
BOTT 16926730.24 VERSO SHELF CBOARD 800MM (W)X350MM (D)X750MM (H)
BOTT 40021094.77V CUBIO CUPBOARD
BOTT 40022050.19V CUBIO SMF-13616-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40022088.24V CUBIO SMF-13620-2S 4D KITTED CUPD