Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40022048.19V CUBIO SMF-13612-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40022048.19V CUBIO SMF-13612-1.1 CUPBOARD WITH PERFO DOOR
Swing-door cabinet Bott
References
bott:
40022048.19V
rubix:
214A8174
Technical specifications
Height
1200
mm
Width
1300
mm
Depth
650
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40022048.19V CUBIO SMF-13612-1.1 CUPBOARD WITH PERFO DOOR
Cubio heavy duty cupboard with perfo lined doors 1300mm (W) x 650mm (D) x 1200mm (H). Constructed of reinforced welded steel housing. Complete with 3 x galvanised steel shelves with 160kg U.D.L capacity. Finished in hardwearing RAL 7035/7016 (light grey / anthracite grey) epoxy polyester powdercoat.
Technical specifications
Attributes
Height
1200
mm
Width
1300
mm
Depth
650
mm
Colour
Grey
Type
Heavy Duty System Cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
931.80
excl. VAT
/
Each
£
1,118.16
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 16926111.19 VERSO SHELF CUPBOARD 800X350X900 WITH 2 SHELVES
BOTT 16926273.19 CUBD 1050X350X2000+WDW DR+4 SHELF-LT GRY/ANTHR
BOTT 16926011.24 VERSO SHELF CUPBOARD 525X350X900 WITH 2 SHELVES
BOTT 40012078.77V CUBIO CUPBOARD
BOTT 40021204.77V CUBIO CUPBOARD
BOTT 16926661.19 CUBD 1300X550X900+WDW DR+2 SHELF-LGHT GRY/ANTHR
BOTT 16929002.24 VERSO ECONOMY CUPBOARD 525 X350 X600 +2 SHELVES
BOTT VERSO ECONOMY CUPBOARD 800X350X600 2 SHELVES&1 DRAWER 16929103.11
BOTT 40013046.19V CUBIO SMF-1058-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40031054.19V PERFO WALL CUPBOARD HOUSING WITH SHELF
BOTT 16926752.19 VERSO SHELF CBOARD 1050 (W)X350 (D)X1000 (H)
BOTT 16926274.24 CUBD 1050X550X800+WDW DR+2 SHELF-LGHT GRY / RD
BOTT 40021131.77V CUBIO CUPBOARD
BOTT 16926202.11 VERSO 1050 X 350 X 600H CUPBOARD 1S
BOTT 16926059.16 VERSO SHELF CUPBOARD 525X550X1000 WITH 2 SHELVES