BOTT 16926753.24 VERSO SHELF CBOARD 1050 (W)X350 (D)X2000 (H)
verso ventilated door cupboard with 4 shelves WxDxH: 1050x350x2000mm RAL 7035/3004
See technical informationSee documentsReferences
Bott:16926753.24
Rubix:214A7509





Documents
Product details : BOTT 16926753.24 VERSO SHELF CBOARD 1050 (W)X350 (D)X2000 (H)
verso shelf cupboard. Featuring a robust, fully welded steel housing with double, ventilated, doors with 4 adjustable height, galvanised steel shelves (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 3004 crimson red. WxDxH: 1050x350x2000mm.
Technical specifications
Attributes
| Number of doors | 2 |
|---|---|
| Height | 2000 mm |
| Width | 1050 mm |
| Depth | 350 mm |
| Model | 16926753 |
| Colour | red |
| Type | ventilated door cupboard |
Show UNSPSC/ECL@SS
£ 604.33 excl. VAT
/ Each
£ 725.20 incl. VAT
- Delivery usually within ( 16 ) days