Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Tool-holder cabinet
BOTT 40031078.16V CUBIO PERFO WALL CUPD 650X325 700 WITH 20 HOOKS
BOTT 40031078.16V CUBIO PERFO WALL CUPD 650X325 700 WITH 20 HOOKS
Tool-holder cabinet Bott
References
bott:
40031078.16V
rubix:
214A8344
Technical specifications
Type
Suspended Cabinet
Height
700
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40031078.16V CUBIO PERFO WALL CUPD 650X325 700 WITH 20 HOOKS
Perfo wall cupboard with 20 piece perfo accessory and hook kit and perfo lined door. Constructed of sheet steel with an epoxy powder coat finish for durability.
Technical specifications
Attributes
Type
Suspended Cabinet
Height
700
mm
Width
650
mm
Depth
325
mm
Colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
343.64
excl. VAT
/
Each
£
412.37
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 16925157.11 VERSO 800 X 550 X 1000H DRAWER CABINET
BOTT 40031067.19V PERFO WALL CUPBOARD WITH 40 PCE HOOK KIT
BOTT 40021117.19V CUBIO SMF-10620-1.18 HEAVY DUTY 60 PCE BIN CUPD
BOTT CUPBOARD 2000 X 1050 X 650MM 40021113.11V
VERSO MINI WORKSHOP CUPBOARD WITH 6 DRAWERS
BOTT 16926571.16 KITTED CUBD 1050X550X2000 + SHELF WTOP & 2 DRAW
BOTT 40031066.77V CUBIO CUPBOARD
BOTT VERSO SHELF CUPBOARD 800X550X1000MM & 2 SHELVES 16926159.11
BOTT 16926572.16 KITTED CUBD 1050X550X2000 + SHELF WTOP & 3 DRAW
BOTT 16926770.11 VERSO 1050X550X2000H CUPD MD 4S
BOTT CUBIO CABINET 525MM WIDE MODEL N 40010039.11V
BOTT 40031067.77V CUBIO CUPBOARD
BOTT CUPBOARD800X525X1000 40031023.11V
BOTT 16926350.11 VERSO 525 X 550 X 2000MM CUPBOARD 1S 1R
BOTT 40022096.24V CUBIO SMF-13620-3 HEAVY DUTY 48 PCE BIN CUPBOARD