BOTT VERSO KITTED CUPBOARD 16926456.11


verso kitted cupboard with 4 shelves, 3 drawers WxDxH: 800x550x2000mm RAL 7035/5010

References
bott:16926456.11
rubix:80356292
brand logo
brand logo
Technical specifications

Product details : BOTT VERSO KITTED CUPBOARD 16926456.11


verso kitted cupboard. Featuring a robust, fully welded steel housing with double, reinforced doors with 4 adjustable height, galvanised steel shelves (75kg U.D.L.), 1x 100mm, 1x 125mm, 1x 175mm drawers with 100% extension slides (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 800x550x2000mm.

Strengths

The BOTT Verso Kitted Cupboard with 4 Shelves and 3 Drawers is a combined drawer and shelving storage unit suitable for a range of workplace environments
This kitted cupboard features reinforced welded steel housing, 3 roller bearing drawers and 4 adjustable galvanised shelves each with a 60kg UDL capacity

Applications

Maintenance and tool room use

Technical specifications


Attributes
Height2000 mm
Width800 mm
Depth550 mm
Number of drawers3
Colourblue
Show UNSPSC/ECL@SS
£ 770.60 excl. VAT
/ Each
£ 924.72 incl. VAT
  • Usually arrives within 14 working days