Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Accessory for workshop furniture
BOTT CNC CABINET INNER DRAWER 800 X 525 X 175MM 40522015.16V
BOTT CNC CABINET INNER DRAWER 800 X 525 X 175MM 40522015.16V
Accessory for workshop furniture Bott
References
bott:
40522015.16V
rubix:
80141301
Product details
Technical specifications
Product details : BOTT CNC CABINET INNER DRAWER 800 X 525 X 175MM 40522015.16V
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
90.83
excl. VAT
/
Each
£
109.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOTT MADIA 2 TILT BAR 12615003
3M 50602 DYNAMIC MIXING SYSTEM NOZZLE RACK
BEAVERSWOOD EASY WIPE STRIP 90MMX10M WHITE
SPARTEX SISERVDCTLXX SERVICE DUCT-130MM H X 410MM W X 55MM DSILVER
FACOM TOOL HOOK CKS.68A
BOTT COMBINED HOLDER - TOP 14022009
FACOM HOOKS KIT CKS.K2
SPARTEX SXVICEPLXXXX VICE PLATE TO SUIT HEAVY DUTY W/BENCH-DARK GREY
SPARTEX SSDINSERT75A 150MM DEPTH DRAWER INSERT OPTION A
SPARTEX SUCDISB6065RDISPOSAL WITH INTERNAL PLASTIC BIN-650D RED
GEDORE 1500 H 29-100 TOOL HOOK
BEAVERSWOOD MAGNETIC LABEL HOLDER 15 X 80MM PACK OF 100 ML18
BOTT 60 BIN & PANEL KIT 14030015.11
SPARTEX SIALBFME15XX ALUMINUM BACK FRAMES TO SUIT 1500 BENCHALUMINUM
BOTT TOOL CARRIER 15001007