BOTT 14025147.16 0.5M VERTICAL LOUVRE PAVEL


Louvre panel vertical WxDxH: 457x19x495mm RAL 7035

References
bott:14025147.16
rubix:214A6614
brand logo
brand logo
Technical specifications
TypeLouvre Panel
Length457 mm
Height495 mm
See all Specifications

Product details : BOTT 14025147.16 0.5M VERTICAL LOUVRE PAVEL


Louvre panel. Flanged steel panel for vertical wall mounting, punched with louvred form for use with hook on plastic bins. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 457x19x495mm

Technical specifications


Attributes
TypeLouvre Panel
Length457 mm
Height495 mm
MaterialSheet Steel
ColourGrey
Show UNSPSC/ECL@SS
£ 20.99 excl. VAT
/ Each
£ 25.19 incl. VAT
  • Usually arrives within 14 working days