Louvre panel and bin kit 3x vertical 1.5M panels with 87 bins WxH: 1371x1486mm RAL 3004
Type | Louvre Panel and Bin Kit |
---|---|
Length | 1371 mm |
Height | 1486 mm |
Type | Louvre Panel and Bin Kit |
---|---|
Length | 1371 mm |
Height | 1486 mm |
Material | Sheet Steel |
Colour | Red |
Usually arrives within 14 working days